Unicorp
Hex Standoff, #4-40 Thrd Sz, Steel Zinc Plated, 3/16" Hex W
- Zoro #: G8031546
- Mfr #: 1321-M12-F21-440
Hover or click to zoom Tap to zoom
Key Features
- Standoff Gender: Male
- Thread Size: #4-40
- Standoff Material: Steel
- Standoff Finish: Zinc Plated
- Body Length: 3/4 in
- Outside Diameter: 3/16 in
- Hex Width: 3/16"
- Package Quantity: 1
$5.55
Must order in multiples of 10
Subtotal: $55.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- UNICORP Hex Standoff, M3 Thrd Sz, 16.0 mm L, Brass Zinc Plated, 6.0 mm Hex W MP1031-M03-F21-M3
- UNICORP Hex Standoff, M2.5 Thrd Sz, Stainless Steel 4.5 mm Hex W MMF1313-M09-F16-M2.5
- UNICORP Hex Standoff, M4 Thrd Sz, Brass Zinc Plated, 6.0 mm Hex W MMF1817-M03-F21-M4
- UNICORP Hex Standoff, M3 Thrd Sz, Stainless Steel Passivated, 5.0 mm Hex W MMX1415-M09-F09-M3
- UNICORP Hex Standoff, #10-32 Thrd Sz, Steel Zinc Plated, 3/8" Hex W MM1725-M12-F21-1032
- UNICORP Hex Standoff, M5 Thrd Sz, Steel Zinc Plated, 7.9 mm Hex W ESO-M5-4ZI
- UNICORP Hex Standoff, #6-32 Thrd Sz, 5/8 in L, Steel Zinc Plated, 1/4" Hex W P537-M12-F21-632
- UNICORP Hex Standoff, #4-40 Thrd Sz, 1-1/2 in L, Nylon 3/16" Hex W P373-M19-F16-440
- UNICORP Hex Standoff, M3-8 Thrd Sz, Aluminum 4.8 mm Hex W ESOA-M3-8
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/16 in L, Stainless Steel Plain, 1/4" Hex W 140706HF303
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Steel Zinc Plated, 3/16" Hex W FC4517-440-S-12
- Unicorp Hex Standoffs