Unicorp
Hex Standoff, #4-40 Thrd Sz, Steel Zinc Plated, 3/16" Hex W
- Mfr # 1329-M12-F21-440
- Zoro # G8032438
$5.79
/eaSold in multiples of 10 for $57.90
Subtotal: $57.90
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 1 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 3/16" Hex W EBSOS-440-34
- UNICORP Hex Standoff, #2-56 Thrd Sz, 7/8 in L, Brass Zinc Plated, 3/16" Hex W P333-M03-F21-256
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel 1/4" Hex W 1427-M09-F16-440
- UNICORP Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W EBSOA-440-18
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel 1/4" Hex W 1443-M09-F16-440
- UNICORP Hex Standoff, M2.5 Thrd Sz, Brass Zinc Plated, 4.5 mm Hex W MMF1329-M03-F21-M2.5
- UNICORP Hex Standoff, M2.5 Thrd Sz, Aluminum 4.5 mm Hex W MMF1331-M06-F16-M2.5
- UNICORP Hex Standoff, M3 Thrd Sz, 3.0 mm L, Stainless Steel 4.5 mm Hex W MP405-M09-F16-M3
- UNICORP Hex Standoff, #4-40 Thrd Sz, Steel Zinc Plated, 3/16" Hex W EBSO-440-20ZI
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK 310311HFA
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 1-1/2 in L, Stainless Steel Plain, 1/4" Hex W FC2120-832-SS
- Unicorp Hex Standoffs