Unicorp
Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 6.4 mm Hex W
- Mfr # ESO-M3.5-20ZI
- Zoro # G8021755
$5.55
/eaSold in multiples of 10 for $55.50
Subtotal: $55.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Thread Size M3
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 20.0 mm
- Outside Diameter 6.4 mm
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- UNICORP Hex Standoff, M5 Thrd Sz, Aluminum 7.9 mm Hex W EBSOA-M5-16
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 5.0 mm Hex W MMX1445-M06-F16-M4
- UNICORP Hex Standoff, M2.5 Thrd Sz, Aluminum 4.5 mm Hex W MMF1321-M06-F16-M2.5
- UNICORP Hex Standoff, #10-32 Thrd Sz, Aluminum 1/4" Hex W 1435-M06-F16-1032
- UNICORP Hex Standoff, #6-32 Thrd Sz, 1-1/4 in L, Stainless Steel 1/4" Hex W P577-M09-F16-632
- UNICORP Hex Standoff, M3 Thrd Sz, Aluminum 4.5 mm Hex W MMF1311-M06-F16-M3
- UNICORP Hex Standoff, M4-8 Thrd Sz, Stainless Steel 7.9 mm Hex W ESOS-M4-8
- UNICORP Hex Standoff, M3 Thrd Sz, 3.0 mm L, Brass Zinc Plated, 6.0 mm Hex W MP1005-M03-F21-M3
- UNICORP Hex Standoff, #8-32 Thrd Sz, Aluminum 5/16" Hex W EBSOA-832-30
- UNICORP Hex Standoff, M3 Thrd Sz, Brass Zinc Plated, 6.0 mm Hex W MMF1853-M03-F21-M3
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, Steel Zinc Trivalent Plated, 1/4" Hex W, 40 PK 140804HM
- Unicorp Hex Standoffs