Unicorp
Hex Standoff, M3.5-20 Thrd Sz, Stainless Steel 6.4 mm Hex W
- Zoro #: G8024433
- Mfr #: ESOS-M3.5-20
Hover or click to zoom Tap to zoom
Key Features
- Standoff Gender: Female
- Thread Size: M3.5-20
- Standoff Material: Stainless Steel
- Body Length: 20.0 mm
- Outside Diameter: 6.4 mm
- Hex Width: 6.4 mm
- Package Quantity: 1
- System of Measurement: Metric
$5.85
Must order in multiples of 10
Subtotal: $58.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- UNICORP Hex Standoff, #10-32 Thrd Sz, Steel Zinc Plated, 1/4" Hex W 1435-M12-F21-1032
- UNICORP Hex Standoff, #6-32 Thrd Sz, Steel Zinc Plated, 1/4" Hex W MM1405-M12-F21-632
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 6.4 mm Hex W ESO-M3.5-20ZI
- UNICORP Hex Standoff, #6-32 Thrd Sz, Stainless Steel 1/4" Hex W 1427-M09-F16-632
- UNICORP Hex Standoff, #4-40 Thrd Sz, Steel Zinc Plated, 3/16" Hex W 1329-M12-F21-440
- UNICORP Hex Standoff, M5 Thrd Sz, Stainless Steel Passivated, 7.9 mm Hex W EBSOS-M5-16
- UNICORP Hex Standoff, #2-56 Thrd Sz, 3/16 in L, Nylon 3/16" Hex W P289-M19-F16-256
- UNICORP Hex Standoff, #4-40 Thrd Sz, Steel Zinc Plated, 1/4" Hex W EBSO-6440-24ZI
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W EBSOS-6440-22
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRR041066GR
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Steel Zinc Plated, 1/4" Hex W FC4540-832-S-12
- Unicorp Hex Standoffs