Unicorp
Hex Standoff, M5 Thrd Sz, Stainless Steel Passivated, 7.9 mm Hex W
- Mfr # EBSOS-M5-16
- Zoro # G7998016
$5.55
/eaMust order in multiples of 10
Subtotal: $55.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M5
- Standoff Material Stainless Steel
- Standoff Finish Passivated
- Body Length 16.0 mm
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- UNICORP Hex Standoff, M3 Thrd Sz, Aluminum 4.8 mm Hex W EBSOA-M3-22
- UNICORP Hex Standoff, #6-32 Thrd Sz, Stainless Steel 1/4" Hex W ESOS-632-12
- UNICORP Hex Standoff, #8-32 Thrd Sz, Stainless Steel 5/16" Hex W ESOS-832-28
- UNICORP Hex Standoff, M4 Thrd Sz, Steel Zinc Plated, 8.0 mm Hex W MMX1607-M12-F21-M4
- UNICORP Hex Standoff, #6-32 Thrd Sz, 1/2 in L, Aluminum 1/4" Hex W P529-M06-F16-632
- UNICORP Hex Standoff, #8-32 Thrd Sz, Steel Zinc Plated, 5/16" Hex W ESO-832-6ZI
- UNICORP Hex Standoff, M4 Thrd Sz, Steel Zinc Plated, 7.9 mm Hex W ESO-M4-18ZI
- UNICORP Hex Standoff, M3.5 Thrd Sz, Aluminum 6.4 mm Hex W EBSOA-M3.5-18
- UNICORP Hex Standoff, #4-40 Thrd Sz, 3/16 in L, Steel Zinc Plated, 1/4" Hex W P509-M12-F21-440
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/16 in L, 5/16 in Thrd L Brass Nickel, 1/4" Hex W 140506HFBN
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK CRL031244GR
- Unicorp Hex Standoffs