Unicorp
Hex Thrd Standoff, 1/4", 4-40 Thdx0.125
- Zoro #: G8006355
- Mfr #: ESO-6440-4ZI
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Material: Steel
- Standoff Finish: Zinc Plated
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 0.125"
- Thread Size: #4-40
- Item: Hex Thrd Standoff,1/
$6.13
Must order in multiples of 10
Subtotal: $61.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Unicorp #ESO-6440-4ZI Specifications
- Zoro #: G8006355
- Mfr #: ESO-6440-4ZI
- Standoff Shape: Hex
- Standoff Material: Steel
- Standoff Finish: Zinc Plated
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 0.125"
- Thread Size: #4-40
- Item: Hex Thrd Standoff,1/
- Outside Dia.: 1/4"
- Country of Origin (subject to change): United States
Description
Hex Thrd Standoff,1/
Reviews of Unicorp #ESO-6440-4ZI
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNICORP Female Thrd Standoff, 3/16" Hex Standoff P341-M03-F21-440
- UNICORP Male-Male Thrd Standoff, 1/4" Hex M-M St MM1405-M06-F16-440
- UNICORP Male-Female Thrd Standoff, 6MM Hex M-F S MMF1829-M09-F16-M4
- UNICORP Female Thrd Standoff, 3/16" Hex Standoff P421-M12-F21-440
- UNICORP Female Thrd Standoff, 6MM Hex Standoff M MP1033-M06-F16-M3
- UNICORP Hex Thrd Standoff, 6.4MM Hole Standoff M ESOS-3.5M3-8
- UNICORP Hex Thrd Standoff, 1/4", 6-32 Thdx0.312 ESO-632-10ZI
- UNICORP Male-Female Thrd Standoff, 3/16" 4-40 Th 1310-M03-F21-440
- FASCOMP M/F Standoff, 5/16 HexX5/8,832 Trd FC4577-832-A
- UNICORP Hex Threaded Standoff, 3/16", 4-40 Thdx0 EBSOS-440-28
- UNICORP Female Thrd Standoff, 1/4" Hex Standoff P509-M12-F21-632
- Unicorp Hex Standoffs