Unicorp
Hex Thrd Standoff, 1/4", 4-40 Thdx0.437
- Zoro #: G8002006
- Mfr #: ESO-6440-14ZI
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Material: Steel
- Standoff Finish: Zinc Plated
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 0.437"
- Thread Size: #4-40
- Item: Hex Thrd Standoff,1/
$6.13
Must order in multiples of 10
Subtotal: $61.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Unicorp #ESO-6440-14ZI Specifications
- Zoro #: G8002006
- Mfr #: ESO-6440-14ZI
- Standoff Shape: Hex
- Standoff Material: Steel
- Standoff Finish: Zinc Plated
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 0.437"
- Thread Size: #4-40
- Item: Hex Thrd Standoff,1/
- Outside Dia.: 1/4"
- Country of Origin (subject to change): United States
Description
Hex Thrd Standoff,1/
Reviews of Unicorp #ESO-6440-14ZI
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNICORP Female Thrd Standoff, 3/16" Hex Standoff P289-M03-F21-440
- UNICORP Hex Threaded Standoff, 5/16", 6-32 Thdx1 EBSOS-8632-34
- UNICORP Male-Female Thrd Standoff, 1/4" Hex M-F 1483-M09-F16-440
- UNICORP Female Thrd Standoff, 4.5MM Hex Standoff MP449-M03-F21-M3
- UNICORP Male-Female Thrd Standoff, 1/4" Hex, 8-3 1459-M06-F16-832
- UNICORP Hex Threaded Standoff, 5/16", 10-32 Thdx EBSOS-1032-24
- UNICORP Hex Thrd Standoff, 1/4", 4-40 Thdx0.125 ESO-6440-4ZI
- UNICORP Hex Thrd Standoff, 1/4", 6-32 Thdx0.312 ESO-632-10ZI
- UNICORP Male-Female Thrd Standoff, 3/16" 4-40 Th 1310-M03-F21-440
- NEWPORT FASTENERS Hex Standoff - Female-Female #4-40 x 1/4 x 3/4 Stainless Steel , Plain Finish , 40PK 141204HF303
- FASCOMP M/F Standoff, 5/16 HexX5/8,1032 FC4577-1032-A
- Unicorp Hex Standoffs