Unicorp
Hex Thrd Standoff, 1/4" Hole Standoff 4-
- Zoro #: G8013102
- Mfr #: ESOS-6440-22
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Hole
- Standoff Material: Stainless Steel
- System of Measurement: Inch
- Hex Width: 1/4"
- Body Length: 0.687"
- Thread Size: #4-40
- Item: Hex Thrd Standoff,1/
$6.13
Must order in multiples of 10
Subtotal: $61.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Unicorp #ESOS-6440-22 Specifications
- Zoro #: G8013102
- Mfr #: ESOS-6440-22
- Standoff Shape: Hex
- Standoff Gender: Hole
- Standoff Material: Stainless Steel
- System of Measurement: Inch
- Hex Width: 1/4"
- Body Length: 0.687"
- Thread Size: #4-40
- Item: Hex Thrd Standoff,1/
- Country of Origin (subject to change): United States
Description
Hex Thrd Standoff,1/
Reviews of Unicorp #ESOS-6440-22
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNICORP Male-Female Thrd Standoff, 6MM Hex M-F S MMF1831-M06-F16-M4
- UNICORP Male-Female Thrd Standoff, 3/16" Hex, 4- 1317-M06-F16-440
- UNICORP Male-Female Thrd Standoff, 4.5MM Hex M-F MMF1317-M09-F16-M2.5
- UNICORP Female Thrd Standoff, 4.5MM Hex Standoff MP421-M19-F16-M3
- UNICORP Hex Threaded Standoff, 1/4", 4-40 Thdx0. ESOA-6440-20
- UNICORP Female Thrd Standoff, 4.5MM Hex Standoff MP431-M09-F16-M3
- UNICORP Hex Thrd Standoff, 1/4", 6-32 Thdx0.312 ESO-632-10ZI
- UNICORP Hex Thrd Standoff, 1/4", 4-40 Thdx0.125 ESO-6440-4ZI
- UNICORP Male-Female Thrd Standoff, 3/16" 4-40 Th 1310-M03-F21-440
- UNICORP Hex Threaded Standoff, 7.9MM, M4 Thdx25M EBSOS-M4-25
- UNICORP Hex Threaded Standoff, 1/4", 4-40 Thdx0. EBSO-6440-26ZI
- Unicorp Hex Standoffs