Unicorp
Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W
Mfr # ESOA-1032-6
Zoro # G8021195
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Standoff Material Aluminum
- Body Length 3/16 in
- Outside Diameter 5/16 in
- Hex Width 5/16"
Explore More Products
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-12ZI
- UNICORP Hex Standoff, M3 Thrd Sz, Stainless Steel 4.5 mm Hex W MMF1311-M09-F16-M3
- UNICORP Hex Standoff, #8-32 Thrd Sz, 3/16 in L, Stainless Steel 1/4" Hex W P509-M09-F16-832
- UNICORP Hex Standoff, #8-32 Thrd Sz, 3/8 in L, Brass Zinc Plated, 1/4" Hex W P521-M03-F21-832
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRR041066GR
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRL041644GR
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRR040444GR
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRR040466GR
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/16 in L, 7/16 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRR040766GR
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Nylon Natural, 1/4" Hex W 140406HFN
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3 in L, Aluminum Plain, 1/4" Hex W FC2136-440-A
- Unicorp Hex Standoffs