Unicorp
Hex Standoff, #6-32 Thrd Sz, Steel Zinc Plated, 5/16" Hex W
Mfr # ESO-8632-20ZI
Zoro # G8005576
Sold in multiples of 10 for $55.90
$55.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 5/8 in
- Outside Diameter 5/16 in
Explore More Products
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-12ZI
- UNICORP Hex Standoff, M3 Thrd Sz, Stainless Steel 4.5 mm Hex W MMF1319-M09-F16-M3
- UNICORP Hex Standoff, M2.5 Thrd Sz, Brass Zinc Plated, 4.5 mm Hex W MMF1335-M03-F21-M2.5
- UNICORP Hex Standoff, M2.5 Thrd Sz, 12.0 mm L, Aluminum 4.5 mm Hex W MP423-M06-F16-M2.5
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc Plated, 1/4" Hex W FC4532-632-S-12
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK CRL030844GR
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 1/4 in L, Aluminum Plain, 1/4" Hex W FC2100-832-A
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 500 PK 141608HM303
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 7/8 in L, Aluminum Plain, 3/16" Hex W FC2063-256-A
- USA INDUSTRIALS Hex Standoff, #4-40 Thrd Sz, 5/8 in L, 3/16 in Thrd L Brass Zinc Plated, 3/16" Hex W ZSNDF-153
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/2 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRR042488GR
- Unicorp Hex Standoffs