Unicorp
Hex Standoff, #10-32 Thrd Sz, Steel Zinc Plated, 5/16" Hex W
Mfr # EBSO-1032-28ZI
Zoro # G8041626
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 7/8 in
- Outside Diameter 5/16 in
Explore More Products
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-12ZI
- UNICORP Hex Standoff, M3 Thrd Sz, Aluminum 4.8 mm Hex W EBSOA-M3-8
- UNICORP Hex Standoff, M3 Thrd Sz, 24 mm L, Nylon 4.5 mm Hex W MP447-M19-F16-M3
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 7.9 mm Hex W EBSOA-M4-14
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3 in L, Aluminum Plain, 1/4" Hex W FC2136-440-A
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 9/16 in L, 3/16 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W HMF106-440-SS
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Steel Zinc Plated, 1/4" Hex W FC4558-832-S-12
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, 3/8 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W HST204-440-SS
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/4 in L, 1-1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRR042088GR
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRL041066GR
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, 3/16 in Thrd L Aluminum Plain, 3/16" Hex W, 10 PK CRP030644GR
- Unicorp Hex Standoffs