Unicorp
Hex Standoff, M3.5-22 Thrd Sz, Stainless Steel 6.4 mm Hex W
Mfr # ESOS-M3.5-22
Zoro # G8030767
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Female
- Thread Size M3.5-22
- Standoff Material Stainless Steel
- Body Length 22.0 mm
- Outside Diameter 6.4 mm
Explore More Products
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-12ZI
- UNICORP Hex Standoff, #8-32 Thrd Sz, Stainless Steel Passivated, 5/16" Hex W EBSOS-832-10
- UNICORP Hex Standoff, M2.5 Thrd Sz, 9.0 mm L, Nylon 4.5 mm Hex W MP417-M19-F16-M2.5
- UNICORP Hex Standoff, #8-32 Thrd Sz, Stainless Steel Passivated, 5/16" Hex W EBSOS-832-32
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3 in L, Aluminum Plain, 1/2" Hex W FC2337-1032-A
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK 36632MF050
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1-1/8 in L, Stainless Steel Plain, 1/4" Hex W 141806HF303
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/4 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK CRR051203GR
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 20.0 mm L, 7 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK M11396.030.0020
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 3/16" Hex W FC4504-440-SS
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRL040466GR
- Unicorp Hex Standoffs