Unicorp
Hex Thrd Standoff, 6.4MM, M3.5 Thdx14MM
- Zoro #: G8022498
- Mfr #: ESO-M3.5-14ZI
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Material: Steel
- Standoff Finish: Zinc Plated
- System of Measurement: Metric
- Hex Width: 6.4 mm
- Body Length: 14mm
- Thread Size: M3
- Item: Hex Thrd Standoff,6
$5.83
Must order in multiples of 10
Subtotal: $58.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Unicorp #ESO-M3.5-14ZI Specifications
- Zoro #: G8022498
- Mfr #: ESO-M3.5-14ZI
- Standoff Shape: Hex
- Standoff Material: Steel
- Standoff Finish: Zinc Plated
- System of Measurement: Metric
- Hex Width: 6.4 mm
- Body Length: 14mm
- Thread Size: M3
- Item: Hex Thrd Standoff,6
- Outside Dia.: 6.4mm
- Country of Origin (subject to change): United States
Description
Hex Thrd Standoff,6
Reviews of Unicorp #ESO-M3.5-14ZI
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNICORP Male-Male Thrd Standoff, 8MM Hex M-M Sta MMX1602-M12-F21-M5
- UNICORP Male-Female Thrd Standoff, 3/16" Hex M-F 1305-M09-F16-256
- UNICORP Hex Threaded Standoff, 5/16", 6-32 Thdx0 ESOS-8632-4
- UNICORP Male-Male Thrd Standoff, 8MM Hex M-M Sta MMX1635-M06-F16-M5
- UNICORP Hex Thrd Standoff, 7.9MM Hole Standoff M ESOA-M4-16
- UNICORP Hex Thrd Standoff, 4.8MM Hole Standoff M ESOA-M3-10
- UNICORP Hex Thrd Standoff, 1/4", 4-40 Thdx0.125 ESO-6440-4ZI
- UNICORP Hex Thrd Standoff, 1/4", 6-32 Thdx0.312 ESO-632-10ZI
- UNICORP Male-Female Thrd Standoff, 3/16" 4-40 Th 1310-M03-F21-440
- UNICORP Female Thrd Standoff, 3/16" Hex Standoff P373-M19-F16-440
- NEWPORT FASTENERS Hex Standoff - Male-Female #6-32 x 1/4 x 5/8 Brass, Nickel Plating , 500PK 141006HMBN
- Unicorp Hex Standoffs