Unicorp
Hex Threaded Standoff, 1/4", 4-40 Thdx0.
- Zoro #: G8037995
- Mfr #: EBSOS-6440-14
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Material: Stainless Steel
- Standoff Finish: Passivated
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 0.437"
- Thread Size: #4-40
- Item: Hex Threaded Standoff
$5.83
Must order in multiples of 10
Subtotal: $58.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Unicorp #EBSOS-6440-14 Specifications
- Zoro #: G8037995
- Mfr #: EBSOS-6440-14
- Standoff Shape: Hex
- Standoff Material: Stainless Steel
- Standoff Finish: Passivated
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 0.437"
- Thread Size: #4-40
- Item: Hex Threaded Standoff
- Outside Dia.: 1/4"
- Country of Origin (subject to change): United States
Description
Hex Threaded Standoff
Reviews of Unicorp #EBSOS-6440-14
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNICORP Hex Threaded Standoff, 5/16", 6-32 Thdx1 EBSOA-8632-32
- UNICORP Male-Female Thrd Standoff, 1/4" Hex M-F 1443-M09-F16-440
- UNICORP Female Thrd Standoff, 4.5MM Hex Standoff MP439-M03-F21-M2.5
- UNICORP Hex Threaded Standoff, 3/16", 4-40 Thdx0 ESOA-440-22
- UNICORP Male-Male Thrd Standoff, 3/8" Hex M-M St MM1701-M06-F16-1032
- UNICORP Hex Threaded Standoff, 1/4", 6-32 Thdx1. EBSOS-632-32
- UNICORP Hex Thrd Standoff, 1/4", 4-40 Thdx0.125 ESO-6440-4ZI
- UNICORP Hex Thrd Standoff, 1/4", 6-32 Thdx0.312 ESO-632-10ZI
- UNICORP Male-Female Thrd Standoff, 3/16" 4-40 Th 1310-M03-F21-440
- FASCOMP Fml Standoff, 1/4 HexX5/8,632 Thrd FC2106-632-A
- FASCOMP Fml Standoff, 1/4 HexX1/8,832 Thrd FC2098-832-A
- Unicorp Hex Standoffs