Unicorp
Hex Threaded Standoff, 1/4", 4-40 Thdx0.
- Zoro #: G8037076
- Mfr #: EBSOS-6440-24
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Material: Stainless Steel
- Standoff Finish: Passivated
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 0.750"
- Thread Size: #4-40
- Item: Hex Threaded Standoff
$5.83
Must order in multiples of 10
Ships from United States
Subtotal: $58.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Unicorp #EBSOS-6440-24 Specifications
- Zoro #: G8037076
- Mfr #: EBSOS-6440-24
- Standoff Shape: Hex
- Standoff Material: Stainless Steel
- Standoff Finish: Passivated
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 0.750"
- Thread Size: #4-40
- Item: Hex Threaded Standoff
- Outside Dia.: 1/4"
- Country of Origin (subject to change): United States
Description
Hex Threaded Standoff
Reviews of Unicorp #EBSOS-6440-24
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNICORP Hex Thrd Standoff, 5/16", 6-32 Thdx0.937 ESO-8632-30ZI
- UNICORP Male-Male Thrd Standoff, 3/16" Hex, 6-32 MM1309-M12-F21-632
- UNICORP Hex Threaded Standoff, 3/16", 4-40 Thdx0 EBSOS-440-18
- UNICORP Hex Thrd Standoff, 7.9MM Hole Standoff M ESOS-M4-12
- UNICORP Hex Thrd Standoff, 1/4" Hole Standoff 4- ESOS-6440-6
- UNICORP Hex Threaded Standoff, 1/4", 4-40 Thdx0. EBSOA-6440-24
- UNICORP Male-Female Thrd Standoff, 3/16" 4-40 Th 1310-M03-F21-440
- UNICORP Hex Thrd Standoff, 1/4", 6-32 Thdx0.312 ESO-632-10ZI
- UNICORP Hex Thrd Standoff, 1/4", 4-40 Thdx0.125 ESO-6440-4ZI
- ZORO SELECT 4-40X1 3/8 #1/4 HEX M-F STANDOFFS ALUMINUM 142204HMA
- NEWPORT FASTENERS 1/4" OD Hex Standoffs /4-40x3/8"/Aluminum/Outer Dia.: 1/4"/Thread Size: 4-40/Length: 3/8" , 1000PK 560024
- Unicorp Hex Standoffs