Unicorp
Hex Threaded Standoff, 1/4", 4-40 Thdx0.
- Zoro #: G8014222
- Mfr #: ESOA-6440-20
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 0.625"
- Thread Size: #4-40
- Item: Hex Threaded Standoff
- Outside Dia.: 1/4"
$5.54
Must order in multiples of 10
Subtotal: $55.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- UNICORP Hex Thrd Standoff, 1/4" Hole Standoff 6- ESOS-632-12
- UNICORP Hex Threaded Standoff, 5/16", 6-32 Thdx0 EBSOS-8632-24
- UNICORP Hex Threaded Standoff, 6.4MM, M3 Thdx25M EBSOS-3.5M3-25
- UNICORP Hex Threaded Standoff, 1/4", 4-40 Thdx0. EBSO-6440-16ZI
- UNICORP Hex Threaded Standoff, 1/4", 6-32 Thdx0. EBSOA-632-12
- UNICORP Female Thrd Standoff, 1/4" Hex Standoff P561-M06-F16-440
- UNICORP Male-Female Thrd Standoff, 3/16" Hex, 4- 1303-M12-F21-440
- UNICORP Male-Male Thrd Standoff, 6MM Hex M-M Sta MMX1507-M06-F16-M3
- UNICORP Hex Threaded Standoff, 1/4", 4-40 Thdx0. EBSOS-6440-22
- FASCOMP M/F Standoff, 5/16 HexX7/8,832 Trd FC4581-832-A
- NEWPORT FASTENERS Hex Standoff - Male-Female #6-32 x 1/4 x 1-1/8 Stainless Steel , Plain Finish , 500PK 141806HM303
- Unicorp Hex Standoffs