Unicorp
Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W
Mfr # ESOA-632-14
Zoro # G8014518
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Standoff Material Aluminum
- Body Length 0.437 in
- Outside Diameter 1/4 in
- Hex Width 1/4"
Explore More Products
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-12ZI
- UNICORP Hex Standoff, #10-32 Thrd Sz, Stainless Steel 1/4" Hex W 1443-M09-F16-1032
- UNICORP Hex Standoff, #4-40 Thrd Sz, Brass Zinc Plated, 3/16" Hex W 1325-M03-F21-440
- UNICORP Hex Standoff, #2-56 Thrd Sz, Nylon 3/16" Hex W 1306-M19-F16-256
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 3/8" Hex W, 1000 PK 372411HMA
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 440 PK 4509-440-SS
- NEWPORT FASTENERS Hex Standoff, #10-32 Thrd Sz, Aluminum Plain, 3/8" Hex W, 1000 PK 370411HMA
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Stainless Steel Plain, 5/16" Hex W, 100 PK 311306HM303
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, Stainless Steel Plain, 3/8" Hex W, 100 PK 372208HM303
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 3 in L, Aluminum Plain, 1/2" Hex W FC2337-2520-A
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, Brass Nickel, 1/4" Hex W, 500 PK 141208HMBN
- Unicorp Hex Standoffs