Unicorp
Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W
Mfr # ESOA-632-22
Zoro # G8013206
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Standoff Material Aluminum
- Body Length 0.687 in
- Outside Diameter 1/4 in
- Hex Width 1/4"
Explore More Products
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-12ZI
- UNICORP Hex Standoff, #8-32 Thrd Sz, Brass Zinc Plated, 1/4" Hex W 1439-M03-F21-832
- UNICORP Hex Standoff, #8-33 Thrd Sz, 1/8 in L, Aluminum 1/4" Hex W P505-M06-F16-632
- UNICORP Hex Standoff, #8-32 Thrd Sz, 5/8 in L, Stainless Steel 1/4" Hex W P537-M09-F16-832
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 7/8 in L, Stainless Steel Plain, 1/2" Hex W FC4679-2520-SS
- USA INDUSTRIALS Hex Standoff, #4-40 Thrd Sz, 5/8 in L, 3/16 in Thrd L Brass Zinc Plated, 3/16" Hex W ZSNDF-153
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Aluminum Plain, 1/4" Hex W FC4538-440-A
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 2-1/2 in L, 5/8 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK CRP084004GR
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 2 in L, 5/8 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK CRP083204GR
- ZORO SELECT Hex Standoff, M4-0.7 Thrd Sz, 28 mm L, 8.0 mm Thrd L Steel Zinc Plated, 7.0 mm Hex W, 100 PK M11398.040.0020
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK CRL081604GR
- Unicorp Hex Standoffs