Unicorp
Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W
Mfr # EBSO-M3-16ZI
Zoro # G8041933
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 16.0 mm
- Outside Diameter 4.8 mm
Explore More Products
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-12ZI
- UNICORP Hex Standoff, #6-32 Thrd Sz, stainless Steel Passivated, 3/16" Hex W MM1317-M09-F09-632
- UNICORP Hex Standoff, #10-32 Thrd Sz, Steel Zinc Plated, 5/16" Hex W EBSO-1032-22ZI
- UNICORP Hex Standoff, #6-32 Thrd Sz, 2 in L, Brass Zinc Plated, 1/4" Hex W P625-M03-F21-632
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc Plated, 1/4" Hex W FC4542-632-S-12
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 2 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRR043288GR
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 440 PK 4509-440-SS
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 2 in L, Aluminum Plain, 1/2" Hex W FC2329-1032-A
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/2 in L, 7/16 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W HST322-832-SS
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK CRL060803GR
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1 in L, Aluminum 5/16" Hex W 311611HFA
- Unicorp Hex Standoffs