Unicorp
Hex Threaded Standoff, 4.8MM, M3 Thdx22M
- Zoro #: G8039535
- Mfr #: EBSO-M3-22ZI
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Material: Steel
- Standoff Finish: Zinc Plated
- System of Measurement: Metric
- Hex Width: 4.8 mm
- Body Length: 22mm
- Thread Size: M3
- Item: Hex Threaded Standoff
$5.83
Must order in multiples of 10
Ships from United States
Subtotal: $58.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Unicorp #EBSO-M3-22ZI Specifications
- Zoro #: G8039535
- Mfr #: EBSO-M3-22ZI
- Standoff Shape: Hex
- Standoff Material: Steel
- Standoff Finish: Zinc Plated
- System of Measurement: Metric
- Hex Width: 4.8 mm
- Body Length: 22mm
- Thread Size: M3
- Item: Hex Threaded Standoff
- Outside Dia.: 4.8mm
- Country of Origin (subject to change): United States
Description
Hex Threaded Standoff
Reviews of Unicorp #EBSO-M3-22ZI
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNICORP Hex Thrd Standoff, 1/4" Hole Standoff 6- ESOS-632-16
- UNICORP Female Thrd Standoff, 3/16" Hex Standoff P357-M19-F16-256
- UNICORP Hex Thrd Standoff, 1/4", 4-40 Thdx0.250 ESO-6440-8ZI
- UNICORP Male-Female Thrd Standoff, 3/16", 2-56 T 1304-M06-F16-256
- UNICORP Male-Female Thrd Standoff, 4.5MM Hex M-F MMF1331-M09-F16-M2.5
- UNICORP Female Thrd Standoff, 6MM Hex Standoff M MP1023-M09-F16-M4
- UNICORP Male-Female Thrd Standoff, 3/16" 4-40 Th 1310-M03-F21-440
- UNICORP Hex Thrd Standoff, 1/4", 4-40 Thdx0.125 ESO-6440-4ZI
- UNICORP Hex Thrd Standoff, 1/4", 6-32 Thdx0.312 ESO-632-10ZI
- NEWPORT FASTENERS 5/16" OD Hex Standoffs /10-32x5/16"/St. Steel/Outer Dia 5/16"/10-32/L:5/16", 100PK 698049
- NEWPORT FASTENERS 5/16" OD Hex Standoffs /6-32x13/16"/Aluminum/Outer Dia 5/16"/6-32/L:13/16", 1000PK 454317
- Unicorp Hex Standoffs