Unicorp
Hex Threaded Standoff, 4.8MM, M3 Thdx25M
- Zoro #: G7996284
- Mfr #: EBSOA-M3-25
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Material: Aluminum
- System of Measurement: Metric
- Hex Width: 4.8 mm
- Body Length: 25mm
- Thread Size: M3
- Item: Hex Threaded Standoff
- Outside Dia.: 4.8mm
$5.83
Must order in multiples of 10
Subtotal: $58.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Unicorp #EBSOA-M3-25 Specifications
- Zoro #: G7996284
- Mfr #: EBSOA-M3-25
- Standoff Shape: Hex
- Standoff Material: Aluminum
- System of Measurement: Metric
- Hex Width: 4.8 mm
- Body Length: 25mm
- Thread Size: M3
- Item: Hex Threaded Standoff
- Outside Dia.: 4.8mm
- Country of Origin (subject to change): United States
Description
Hex Threaded Standoff
Reviews of Unicorp #EBSOA-M3-25
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNICORP Hex Thrd Standoff, 7.9MM Hole Standoff M ESOA-M5-12
- UNICORP Male-Female Thrd Standoff, 3/16" Hex, 2- 1329-M03-F21-256
- UNICORP Hex Threaded Standoff, 6.4MM, M3.5 Thdx1 ESOA-M3.5-10
- UNICORP Male-Male Thrd Standoff, 5MM Hex M-M Sta MMX1435-M09-F09-M3
- UNICORP Female Thrd Standoff, 3/16" Hex Standoff P405-M09-F16-256
- UNICORP Hex Threaded Standoff, 5/16", 8-32 Thdx0 EBSO-832-26ZI
- UNICORP Male-Female Thrd Standoff, 3/16" 4-40 Th 1310-M03-F21-440
- UNICORP Hex Thrd Standoff, 1/4", 4-40 Thdx0.125 ESO-6440-4ZI
- UNICORP Hex Thrd Standoff, 1/4", 6-32 Thdx0.312 ESO-632-10ZI
- UNICORP Male-Female Thrd Standoff, 3/16" Hex, 4- 1321-M12-F21-440
- FASCOMP M/F Standoff, 3/16 HexX5/16,440 FC4502-440-A
- Unicorp Hex Standoffs