Unicorp
Hex Standoff, #8-32 Thrd Sz, Aluminum 5/16" Hex W
Mfr # EBSOA-832-22
Zoro # G8041827
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Standoff Material Aluminum
- Body Length 0.687 in
- Outside Diameter 5/16 in
- Hex Width 5/16"
Explore More Products
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-12ZI
- UNICORP Hex Standoff, M4 Thrd Sz, Brass Zinc Plated, 6.0 mm Hex W MMF1803-M03-F21-M4
- UNICORP Hex Standoff, M3 Thrd Sz, Stainless Steel 4.5 mm Hex W MMF1307-M09-F16-M3
- UNICORP Hex Standoff, #6-32 Thrd Sz, Steel Zinc Plated, 1/4" Hex W ESO-632-4ZI
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRL041666GR
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3 in L, Stainless Steel Plain, 1/2" Hex W FC2337-1032-SS
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 8 mm L, Aluminum Plain, 4.5 mm Hex W FM2103-3005-A
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Steel Zinc Plated, 1/4" Hex W FC4530-440-S-12
- ZORO SELECT Hex Standoff, M3-0.5 Thrd Sz, 20.0 mm L, 7 mm Thrd L Steel Zinc Plated, 5.5 mm Hex W, 100 PK M11396.030.0020
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, Nylon Natural, 1/4" Hex W, 1000 PK 707069
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1-1/2 in L, Stainless Steel Plain, 1/2" Hex W FC4689-2520-SS
- Unicorp Hex Standoffs