Unicorp
Hex Standoff, M3 Thrd Sz, Stainless Steel Passivated, 6.4 mm Hex W
Mfr # EBSOS-3.5M3-12
Zoro # G8043193
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3
- Standoff Material Stainless Steel
- Standoff Finish Passivated
- Body Length 12.0 mm
- Outside Diameter 6.4 mm
Explore More Products
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-12ZI
- UNICORP Hex Standoff, #4-40 Thrd Sz, 1-1/2 in L, Steel Zinc Plated, 1/4" Hex W P593-M12-F21-440
- UNICORP Hex Standoff, M3-16 Thrd Sz, Aluminum 4.8 mm Hex W ESOA-M3-16
- UNICORP Hex Standoff, M3 Thrd Sz, Aluminum 4.5 mm Hex W MMF1323-M06-F16-M3
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 11/16 in L, 1/4 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W HMF108-632-SS
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Nylon Natural, 1/4" Hex W 140406HFN
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/8 in L, Brass Nickel Plated, 1/4" Hex W FC2102-440-B-5
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/16 in L, 7/16 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRR040766GR
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 500 PK 100404HM303
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/2 in L, 3/8 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK 36832MF150
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 5 mm L, Aluminum Plain, 4.5 mm Hex W FM2100-3005-A
- Unicorp Hex Standoffs