Unicorp
Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 6.4 mm Hex W
Mfr # ESO-3.5M3-18ZI
Zoro # G8022053
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 18.0 mm
- Outside Diameter 6.4 mm
Explore More Products
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-12ZI
- UNICORP Hex Standoff, #4-40 Thrd Sz, Steel Zinc Plated, 3/16" Hex W 1329-M12-F21-440
- UNICORP Hex Standoff, M3 Thrd Sz, Aluminum 6.4 mm Hex W ESOA-3.5M3-8
- UNICORP Hex Standoff, M2.5 Thrd Sz, 23 mm L, Aluminum 4.5 mm Hex W MP445-M06-F16-M2.5
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK CRL061603GR
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 3 in L, Steel Zinc Plated, 1/2" Hex W FC4705-2520-S-12
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1 in L, Steel Zinc Plated, 1/2" Hex W FC4681-2520-S-12
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Brass Nickel Plated, 1/4" Hex W FC4534-832-B-5
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK 311411HFA
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 2 in L, 3/8 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK CRR053203GR
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 1/4" Hex W, 440 PK 4536-440-SS
- Unicorp Hex Standoffs