Unicorp
Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 6.4 mm Hex W
Mfr # EBSO-3.5M3-25ZI
Zoro # G8041608
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 25 mm
- Outside Diameter 6.4 mm
Explore More Products
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-12ZI
- UNICORP Hex Standoff, M3 Thrd Sz, 10.0 mm L, Stainless Steel 6.0 mm Hex W MP1019-M09-F16-M3
- UNICORP Hex Standoff, #8-32 Thrd Sz, Brass Zinc Plated, 1/4" Hex W 1431-M03-F21-832
- UNICORP Hex Standoff, #6-32 Thrd Sz, Steel Zinc Plated, 5/16" Hex W EBSO-8632-10ZI
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 11/16 in L, 1/4 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W HMF108-632-SS
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Aluminum Plain, 1/4" Hex W FC2104-440-A
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 18-8 Stainless Steel Plain, 1/4" Hex W 140808HF303
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 1/4 in L, Stainless Steel Plain, 3/16" Hex W FC2053-440-SS
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK 36832MF025B
- NEWPORT FASTENERS Hex Standoff, #6-32 Thrd Sz, 3/8 in L, Nylon Natural, 1/4" Hex W 140606HFN
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/4 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK CRR051203GR
- Unicorp Hex Standoffs