Unicorp
Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 6.4 mm Hex W
Mfr # EBSO-3.5M3-8ZI
Zoro # G8044198
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 8.0 mm
- Outside Diameter 6.4 mm
Explore More Products
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-12ZI
- UNICORP Hex Standoff, M3 Thrd Sz, Stainless Steel Passivated, 5.0 mm Hex W MMX1415-M09-F09-M3
- UNICORP Hex Standoff, #4-40 Thrd Sz, 1-1/2 in L, Brass Zinc Plated, 3/16" Hex W P373-M03-F21-440
- UNICORP Hex Standoff, M4 Thrd Sz, 19.0 mm L, Stainless Steel 6.0 mm Hex W MP1037-M09-F16-M4
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc Plated, 1/4" Hex W FC4542-632-S-12
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 4 in L, Aluminum Plain, 1/2" Hex W FC4709-2520-A
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 5/16" Hex W FC4583-832-SS
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3 in L, Aluminum Plain, 1/4" Hex W FC2136-440-A
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 8 mm L, Aluminum Plain, 4.5 mm Hex W FM2103-3005-A
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 5 mm L, Aluminum Plain, 4.5 mm Hex W FM2100-3005-A
- NEWPORT FASTENERS Hex Standoff, #10-32 Thrd Sz, 1-1/4 in L, Aluminum Plain, 5/16" Hex W 312011HFA
- Unicorp Hex Standoffs