Unicorp
Hex Standoff, M3.5 Thrd Sz, Aluminum 6.4 mm Hex W
Mfr # EBSOA-M3.5-14
Zoro # G7993177
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3.5
- Standoff Material Aluminum
- Body Length 14.0 mm
- Outside Diameter 6.4 mm
- Hex Width 6.4 mm
Explore More Products
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-12ZI
- UNICORP Hex Standoff, M5 Thrd Sz, Aluminum 7.9 mm Hex W EBSOA-M5-10
- UNICORP Hex Standoff, #4-40 Thrd Sz, 3/4 in L, Stainless Steel 3/16" Hex W P325-M09-F16-440
- UNICORP Hex Standoff, #4-40 Thrd Sz, 1/8 in L, Brass Zinc Plated, 1/4" Hex W P505-M03-F21-440
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Brass Nickel Plated, 1/4" Hex W FC4534-832-B-5
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 5/32" Hex W FC4463-256-A
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 4 in L, Aluminum Plain, 1/2" Hex W FC4709-2520-A
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/8 in L, Stainless Steel Plain, 3/8" Hex W 370611HF303
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 2 in L, Stainless Steel Plain, 1/2" Hex W FC4697-1032-SS
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 2 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRR043288GR
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRR040466GR
- Unicorp Hex Standoffs