Unicorp
Hex Threaded Standoff, 6.4MM, M3.5 Thdx6
- Zoro #: G8043437
- Mfr #: EBSOS-M3.5-6
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Material: Stainless Steel
- Standoff Finish: Passivated
- System of Measurement: Metric
- Hex Width: 6.4 mm
- Body Length: 6mm
- Thread Size: M3.5-6 mm
- Item: Hex Threaded Standoff
$5.54
Must order in multiples of 10
Subtotal: $55.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- UNICORP Male-Female Thrd Standoff, 3/16 Hex M-F 1321-M09-F09-256
- UNICORP Male-Male Thrd Standoff, 5MM Hex M-M Sta MMX1435-M09-F09-M3
- UNICORP Male-Male Thrd Standoff, 1/4" Hex, 4-40 MM1405-M12-F21-440
- UNICORP Hex Thrd Standoff, 5/16", 6-32 Thdx0.937 ESO-8632-30ZI
- UNICORP Male-Male Thrd Standoff, 6MM Hex, M3 Thd MMX1515-M12-F21-M3
- UNICORP Male-Male Thrd Standoff, 6MM Hex M-M Sta MMX1515-M09-F09-M3
- UNICORP Hex Thrd Standoff, 5/16" Blind 10-32 Thd EBSO-1032-22ZI
- UNICORP Female Thrd Standoff, 3/16" Hex Standoff P341-M12-F21-440
- UNICORP Female Thrd Standoff, 6MM Hex Standoff M MP1027-M06-F16-M4
- FASCOMP Fml Standoff, 1/8 HexX1,256 Thrd FC2034-256-SS
- ZORO SELECT 10-32X9/16 #5/16 HEX M-F STANDOFFS ALUMINUM 310911HMA
- Unicorp Hex Standoffs