Unicorp
Hex Standoff, M4-16 Thrd Sz, Stainless Steel Passivated, 7.9 mm Hex W
Mfr # EBSOS-M4-16
Zoro # G8042676
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4-16
- Standoff Material Stainless Steel
- Standoff Finish Passivated
- Body Length 16.0 mm
- Outside Diameter 7.9 mm
Explore More Products
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-12ZI
- UNICORP Hex Standoff, M2.5 Thrd Sz, 11.0 mm L, Nylon 4.5 mm Hex W MP421-M19-F16-M2.5
- UNICORP Hex Standoff, #10-32 Thrd Sz, Stainless Steel 5/16" Hex W ESOS-1032-34
- UNICORP Hex Standoff, M4 Thrd Sz, Steel Zinc Plated, 7.9 mm Hex W ESO-M4-20ZI
- FASCOMP Hex Standoff, #2-56 Thrd Sz, 5/32 in Thrd L Aluminum Plain, 5/32" Hex W FC4455-256-A
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3 in L, 1/2 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK CRP084803GR
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, 3/8 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK 14HTSP002
- NEWPORT FASTENERS Hex Standoff, #2-56 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 256 PK 4505-256-SS
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W FC4728-A
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W FC4533-632-A
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3 in L, Aluminum Plain, 1/4" Hex W FC2136-832-A
- Unicorp Hex Standoffs