Unicorp
Hex Threaded Standoff, 7.9MM, M5 Thdx8MM
- Zoro #: G8029062
- Mfr #: ESO-M5-8ZI
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Material: Steel
- Standoff Finish: Zinc Plated
- System of Measurement: Metric
- Hex Width: 7.9 mm
- Body Length: 8mm
- Thread Size: M5
- Item: Hex Threaded Standoff
$5.83
Must order in multiples of 10
Subtotal: $58.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Unicorp #ESO-M5-8ZI Specifications
- Zoro #: G8029062
- Mfr #: ESO-M5-8ZI
- Standoff Shape: Hex
- Standoff Material: Steel
- Standoff Finish: Zinc Plated
- System of Measurement: Metric
- Hex Width: 7.9 mm
- Body Length: 8mm
- Thread Size: M5
- Item: Hex Threaded Standoff
- Outside Dia.: 7.9mm
- Country of Origin (subject to change): United States
Description
Hex Threaded Standoff
Reviews of Unicorp #ESO-M5-8ZI
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNICORP Hex Thrd Standoff, 4.8MM Hole Standoff M ESOA-M3-18
- UNICORP Hex Threaded Standoff, 1/4", 6-32 Thdx0. ESOA-632-22
- UNICORP Male-Male Thrd Standoff, 3/8" Hex, 10-32 MM1701-M12-F21-1032
- UNICORP Hex Threaded Standoff, 7.9MM, M4 Thdx16M EBSOA-M4-16
- UNICORP Hex Threaded Standoff, 4.8MM, M3 Thdx8MM ESO-M3-8ZI
- UNICORP Male-Female Thrd Standoff, 4.5MM Hex, M3 MMF1339-M03-F21-M3
- UNICORP Hex Thrd Standoff, 1/4", 6-32 Thdx0.312 ESO-632-10ZI
- UNICORP Hex Thrd Standoff, 1/4", 4-40 Thdx0.125 ESO-6440-4ZI
- UNICORP Male-Female Thrd Standoff, 3/16" 4-40 Th 1310-M03-F21-440
- ZORO SELECT 8-32X11/16 #5/16 HEX FEMALE STANDOFF ALUMINUM 311108HFA
- UNICORP Male-Male Thrd Standoff, 6MM Hex M-M Sta MMX1502-M12-F21-M3
- Unicorp Hex Standoffs