Unicorp
Male-Female Thrd Standoff, 1/4" Hex, 10-
- Zoro #: G7996092
- Mfr #: 1431-M12-F21-1032
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male-Female
- Standoff Material: Steel
- Standoff Finish: Zinc Plated
- System of Measurement: Inch
- Hex Width: 1/4"
- Body Length: 3/8"
- Thread Size: #10-32
$10.17
Must order in multiples of 10
Ships from United States
Subtotal: $101.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Unicorp #1431-M12-F21-1032 Specifications
- Zoro #: G7996092
- Mfr #: 1431-M12-F21-1032
- Standoff Shape: Hex
- Standoff Gender: Male-Female
- Standoff Material: Steel
- Standoff Finish: Zinc Plated
- System of Measurement: Inch
- Hex Width: 1/4"
- Body Length: 3/8"
- Thread Size: #10-32
- Item: MaleFemale Thrd Stan
- Country of Origin (subject to change): United States
Description
MaleFemale Thrd Stan
Reviews of Unicorp #1431-M12-F21-1032
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNICORP Male-Female Thrd Standoff, 6MM Hex M-F S MMF1803-M03-F21-M3
- UNICORP Hex Threaded Standoff, 1/4", 6-32 Thdx0. ESOA-632-4
- UNICORP Male-Male Thrd Standoff, 3/16" Hex M-M S MM1317-M06-F16-440
- UNICORP Hex Threaded Standoff, 5/16", 8-32 Thdx0 EBSO-832-20ZI
- UNICORP Female Thrd Standoff, 1/4" Hex Standoff P513-M03-F21-1032
- UNICORP Male-Female Thrd Standoff, 3/16 Hex M-F 1311-M09-F09-440
- UNICORP Male-Female Thrd Standoff, 3/16" 4-40 Th 1310-M03-F21-440
- UNICORP Hex Thrd Standoff, 1/4", 4-40 Thdx0.125 ESO-6440-4ZI
- UNICORP Hex Thrd Standoff, 1/4", 6-32 Thdx0.312 ESO-632-10ZI
- NEWPORT FASTENERS 1/4" OD Hex Standoffs /8-32x7/16"/Aluminum/Outer Dia.: 1/4"/Thread Size: 8-32/Length: 7/16" , 1000PK 569601
- NEWPORT FASTENERS 3/8" OD Hex Standoffs /8-32x1 1/4"/St. Steel/Outer Dia 3/8"/Thread Size: 8-32/Length: 1 1/4", 100PK 798103
- Unicorp Hex Standoffs