Unicorp
Male-Female Thrd Standoff, 1/4" Hex, 8-3
- Zoro #: G8005542
- Mfr #: 1459-M06-F16-832
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male-Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 1.25"
- Thread Size: #8-32
- Item: MaleFemale Thrd Stan
$5.83
Must order in multiples of 10
Subtotal: $58.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Unicorp #1459-M06-F16-832 Specifications
- Zoro #: G8005542
- Mfr #: 1459-M06-F16-832
- Standoff Shape: Hex
- Standoff Gender: Male-Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 1/4 in
- Body Length: 1.25"
- Thread Size: #8-32
- Item: MaleFemale Thrd Stan
- Outside Dia.: 1/4"
- Country of Origin (subject to change): United States
Description
MaleFemale Thrd Stan
Reviews of Unicorp #1459-M06-F16-832
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNICORP Female Thrd Standoff, 3/16" Hex Standoff P357-M09-F16-440
- UNICORP Hex Threaded Standoff, 6.4MM, M3.5 Thdx1 EBSO-M3.5-18ZI
- UNICORP Female Thrd Standoff, 1/4" Hex Standoff P561-M03-F21-440
- UNICORP Hex Threaded Standoff, 1/4", 6-32 Thdx1. EBSO-632-32ZI
- UNICORP Female Thrd Standoff, 1/4" Hex Standoff P513-M06-F16-1032
- UNICORP Hex Threaded Standoff, 5/16", 10-32 Thdx ESOS-1032-30
- UNICORP Hex Thrd Standoff, 1/4", 6-32 Thdx0.312 ESO-632-10ZI
- UNICORP Male-Female Thrd Standoff, 3/16" 4-40 Th 1310-M03-F21-440
- UNICORP Hex Thrd Standoff, 1/4", 4-40 Thdx0.125 ESO-6440-4ZI
- UNICORP Female Thrd Standoff, 1/4" Hex Standoff P545-M06-F16-832
- UNICORP Hex Threaded Standoff, 5/16", 6-32 Thdx0 EBSO-8632-26ZI
- Unicorp Hex Standoffs