Unicorp
Hex Standoff, #8-32 Thrd Sz, Steel Zinc Plated, 1/4" Hex W
Mfr # 1467-M12-F21-832
Zoro # G8003582
Sold in multiples of 10 for $113.50
$113.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #8-32
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 1-1/2 in
Explore More Products
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-12ZI
- UNICORP Hex Standoff, #2-56 Thrd Sz, 1/4 in L, Steel Zinc Plated, 3/16" Hex W P293-M12-F21-256
- UNICORP Hex Standoff, #8-32 Thrd Sz, Steel Zinc Plated, 3/8" Hex W MM1725-M12-F21-832
- UNICORP Hex Standoff, M3.5-6 Thrd Sz, Stainless Steel 6.4 mm Hex W ESOS-M3.5-6
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 5/8 in L, Steel Zinc Plated, 1/2" Hex W FC4675-2520-S-12
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 1 in L, 1 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK CRL081604GR
- FASCOMP Hex Standoff, M4-0.7 Thrd Sz, 7 mm L, Aluminum Plain, 6.0 mm Hex W FM2142-4007-A
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 1/4" Hex W FC4530-832-SS
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1-1/2 in L, 1-1/2 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRR042444GR
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1 in L, Aluminum 5/16" Hex W 311611HFA
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 5/8 in L, 5/8 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W HST308-632-SS
- Unicorp Hex Standoffs