Unicorp
Hex Standoff, #2-56 Thrd Sz, Brass Zinc Plated, 3/16" Hex W
Mfr # 1369-M03-F21-256
Zoro # G7993563
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #2-56
- Standoff Material Brass
- Standoff Finish Zinc Plated
- Body Length 2-1/4 in
Explore More Products
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-12ZI
- UNICORP Hex Standoff, #2-56 Thrd Sz, 1 in L, Brass Zinc Plated, 3/16" Hex W P341-M03-F21-256
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 3/16" Hex W 1310-M09-F09-440
- UNICORP Hex Standoff, M4 Thrd Sz, Aluminum 6.0 mm Hex W MMF1821-M06-F16-M4
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Stainless Steel Plain, 1/4" Hex W FC4558-632-SS
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W FC4728-A
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK 311111HMA
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/4 in L, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRR040444GR
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3 in L, 1/2 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK CRP084803GR
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 2-1/2 in L, 1/2 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK CRP084003GR
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/2 in L, 7/16 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRP042488GR
- Unicorp Hex Standoffs