Unicorp
Male-Female Thrd Standoff, 3/16" 4-40 Th
- Zoro #: G8029464
- Mfr #: 1310-M03-F21-440
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male-Female
- Standoff Material: Brass
- Standoff Finish: Zinc Plated
- System of Measurement: Inch
- Hex Width: 3/16 in
- Body Length: 13/32"
- Thread Size: #4-40
$6.13
Must order in multiples of 10
Subtotal: $61.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Unicorp #1310-M03-F21-440 Specifications
- Zoro #: G8029464
- Mfr #: 1310-M03-F21-440
- Standoff Shape: Hex
- Standoff Gender: Male-Female
- Standoff Material: Brass
- Standoff Finish: Zinc Plated
- System of Measurement: Inch
- Hex Width: 3/16 in
- Body Length: 13/32"
- Thread Size: #4-40
- Item: MaleFemale Thrd Stan
- Outside Dia.: 3/16"
- Country of Origin (subject to change): United States
Description
MaleFemale Thrd Stan
Reviews of Unicorp #1310-M03-F21-440
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNICORP Hex Threaded Standoff, 6.4MM, M3.5 Thdx6 EBSO-M3.5-6ZI
- UNICORP Male-Female Thrd Standoff, 1/4" Hex M-F 1451-M09-F16-632
- UNICORP Male-Female Thrd Standoff, 3/16", 2-56 T 1329-M12-F21-256
- UNICORP Female Thrd Standoff, 3/16" Hex Standoff P301-M06-F16-440
- UNICORP Male-Male Thrd Standoff, 3/16" Hex M-M S MM1317-M06-F16-440
- UNICORP Male-Female Thrd Standoff, 1/4" Hex M-F 1483-M09-F16-440
- UNICORP Hex Thrd Standoff, 1/4", 6-32 Thdx0.312 ESO-632-10ZI
- UNICORP Hex Thrd Standoff, 1/4", 4-40 Thdx0.125 ESO-6440-4ZI
- FASCOMP M/F Standoff, 1/4 HexX3/8,832 Thrd FC4532-832-SS
- UNICORP Male-Female Thrd Standoff, 3/16" Hex, 4- 1325-M12-F21-440
- FASCOMP Male Standoff, 1/4 Hex, 10-32s FC4732-S-12
- Unicorp Hex Standoffs