Unicorp
Male-Female Thrd Standoff, 3/16" Hex, 2-
- Zoro #: G8029114
- Mfr #: 1310-M06-F16-256
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male-Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 3/16 in
- Body Length: 13/32"
- Thread Size: #2-56
- Item: MaleFemale Thrd Stan
$6.13
Must order in multiples of 10
Ships from United States
Subtotal: $61.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Unicorp #1310-M06-F16-256 Specifications
- Zoro #: G8029114
- Mfr #: 1310-M06-F16-256
- Standoff Shape: Hex
- Standoff Gender: Male-Female
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 3/16 in
- Body Length: 13/32"
- Thread Size: #2-56
- Item: MaleFemale Thrd Stan
- Outside Dia.: 3/16"
- Country of Origin (subject to change): United States
Description
MaleFemale Thrd Stan
Reviews of Unicorp #1310-M06-F16-256
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNICORP Female Thrd Standoff, 3/16" Hex Standoff P357-M03-F21-256
- UNICORP Female Thrd Standoff, 6MM Hex Standoff M MP1007-M03-F21-M3
- UNICORP Male-Female Thrd Standoff, 1/4", 10-32 T 1483-M12-F21-1032
- UNICORP Hex Threaded Standoff, 4.8MM, M3 Thdx10M ESO-M3-10ZI
- UNICORP Female Thrd Standoff, 4.5MM Hex Standoff MP423-M03-F21-M3
- UNICORP Hex Thrd Standoff, 7.9MM Hole Standoff M ESOS-M4-3
- UNICORP Male-Female Thrd Standoff, 3/16" 4-40 Th 1310-M03-F21-440
- UNICORP Hex Thrd Standoff, 1/4", 6-32 Thdx0.312 ESO-632-10ZI
- UNICORP Hex Thrd Standoff, 1/4", 4-40 Thdx0.125 ESO-6440-4ZI
- UNICORP Hex Threaded Standoff, 4.8MM, M3 Thdx6MM ESO-M3-6ZI
- ZORO SELECT 10-32X15/16 #5/16 HEX M-F STANDOFFS ALUMINUM 311511HMA
- Unicorp Hex Standoffs