Unicorp
Male-Female Thrd Standoff, 3/16" Hex, 2-
- Zoro #: G8033472
- Mfr #: 1313-M03-F21-256
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male-Female
- Standoff Material: Brass
- Standoff Finish: Zinc Plated
- System of Measurement: Inch
- Hex Width: 3/16"
- Body Length: 1/2"
- Thread Size: #2-56
$6.13
Must order in multiples of 10
Ships from United States
Subtotal: $61.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Unicorp #1313-M03-F21-256 Specifications
- Zoro #: G8033472
- Mfr #: 1313-M03-F21-256
- Standoff Shape: Hex
- Standoff Gender: Male-Female
- Standoff Material: Brass
- Standoff Finish: Zinc Plated
- System of Measurement: Inch
- Hex Width: 3/16"
- Body Length: 1/2"
- Thread Size: #2-56
- Item: MaleFemale Thrd Stan
- Country of Origin (subject to change): United States
Description
MaleFemale Thrd Stan
Reviews of Unicorp #1313-M03-F21-256
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNICORP Male-Female Thrd Standoff, 3/16", 2-56 T 1393-M12-F21-256
- UNICORP Male-Female Thrd Standoff, 6MM Hex M-F S MMF1803-M06-F16-M4
- UNICORP Male-Female Thrd Standoff, 6MM Hex M-F S MMF1803-M03-F21-M4
- UNICORP Hex Threaded Standoff, 1/4", 4-40 Thdx0. EBSOS-6440-28
- UNICORP Hex Threaded Standoff, 6.4MM, M3.5 Thdx1 EBSOA-M3.5-10
- UNICORP Hex Threaded Standoff, 1/4", 6-32 Thdx0. EBSOA-632-22
- UNICORP Hex Thrd Standoff, 1/4", 6-32 Thdx0.312 ESO-632-10ZI
- UNICORP Male-Female Thrd Standoff, 3/16" 4-40 Th 1310-M03-F21-440
- UNICORP Hex Thrd Standoff, 1/4", 4-40 Thdx0.125 ESO-6440-4ZI
- UNICORP Hex Threaded Standoff, 4.8MM, M3 Thdx25M EBSOS-M3-25
- USA SEALING Hex Standoff, 11.1mm, 30 mm ZSNDF-139
- Unicorp Hex Standoffs