Unicorp
Male-Female Thrd Standoff, 3/16" Hex, 4-
- Zoro #: G8026183
- Mfr #: 1309-M12-F21-440
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male-Female
- Standoff Material: Steel
- Standoff Finish: Zinc Plated
- System of Measurement: Inch
- Hex Width: 3/16"
- Body Length: 3/8"
- Thread Size: #4-40
$5.83
Must order in multiples of 10
Subtotal: $58.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Unicorp #1309-M12-F21-440 Specifications
- Zoro #: G8026183
- Mfr #: 1309-M12-F21-440
- Standoff Shape: Hex
- Standoff Gender: Male-Female
- Standoff Material: Steel
- Standoff Finish: Zinc Plated
- System of Measurement: Inch
- Hex Width: 3/16"
- Body Length: 3/8"
- Thread Size: #4-40
- Item: MaleFemale Thrd Stan
- Country of Origin (subject to change): United States
Description
MaleFemale Thrd Stan
Reviews of Unicorp #1309-M12-F21-440
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNICORP Hex Threaded Standoff, 5/16", 8-32 Thdx0 ESOA-832-24
- UNICORP Female Thrd Standoff, 3/16" Hex Standoff P285-M12-F21-440
- UNICORP Female Thrd Standoff, 3/16" Hex Standoff P437-M09-F16-440
- UNICORP Female Thrd Standoff, 3/16" Hex Standoff P289-M09-F16-256
- UNICORP Female Thrd Standoff, 1/4" Hex Standoff P593-M12-F21-832
- UNICORP Hex Threaded Standoff, 7.9MM, M5 Thdx22M EBSO-M5-22ZI
- UNICORP Hex Thrd Standoff, 1/4", 6-32 Thdx0.312 ESO-632-10ZI
- UNICORP Male-Female Thrd Standoff, 3/16" 4-40 Th 1310-M03-F21-440
- UNICORP Hex Thrd Standoff, 1/4", 4-40 Thdx0.125 ESO-6440-4ZI
- ZORO SELECT 4-40X11/16 #1/4 HEX M-F STANDOFFS STAINLESS STEEL 141104HM303
- NEWPORT FASTENERS Hex Standoff - Male-Female #10-32 x 5/16 x 1/4 Stainless Steel , Plain Finish , 100PK 310411HM303
- Unicorp Hex Standoffs