Unicorp
Hex Standoff, #4-40 Thrd Sz, Brass Zinc Plated, 3/16" Hex W
Mfr # 1317-M03-F21-440
Zoro # G8038284
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Brass
- Standoff Finish Zinc Plated
- Body Length 5/8 in
Explore More Products
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-12ZI
- UNICORP Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W EBSOA-6440-20
- UNICORP Hex Standoff, #6-32 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W EBSOS-632-12
- UNICORP Hex Standoff, #4-40 Thrd Sz, Stainless Steel Passivated, 3/16" Hex W EBSOS-440-14
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1/2 in L, 1/2 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRL040888GR
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 2 in L, Aluminum Plain, 1/2" Hex W FC2329-2520-A
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK 311211HFA
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 3/8 in L, 3/8 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK 14HTSP002
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK 310806HMA
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Stainless Steel Plain, 3/16" Hex W FC4500-440-SS
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 2 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK CRP053203GR
- Unicorp Hex Standoffs