Unicorp
Hex Standoff, #4-40 Thrd Sz, Aluminum 3/16" Hex W
Mfr # 1317-M06-F16-440
Zoro # G8034242
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material Aluminum
- Body Length 5/8 in
- Outside Diameter 3/16 in
Explore More Products
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-12ZI
- UNICORP Hex Standoff, #6-32 Thrd Sz, Aluminum 1/4" Hex W 1427-M06-F16-632
- UNICORP Hex Standoff, M3 Thrd Sz, Aluminum 6.4 mm Hex W ESOA-3.5M3-4
- UNICORP Hex Standoff, M5 Thrd Sz, Steel Zinc Plated, 7.9 mm Hex W ESO-M5-18ZI
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Brass Nickel Plated, 1/4" Hex W FC4536-832-B-5
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 2 in L, 1/2 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK CRP063203GR
- FASCOMP Hex Standoff, #8-32 Thrd Sz, 3/8 in Thrd L Stainless Steel Plain, 5/16" Hex W FC4582-832-SS
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Nylon Plain, 1/4" Hex W, 10 PK 14HTSP003
- ZORO SELECT Hex Standoff, 1/4"-20 Thrd Sz, 3 in L, 5/8 in Thrd L Aluminum Plain, 1/2" Hex W, 10 PK CRP084804GR
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 1/4" Hex W 2108-832-SS
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 45 mm L, 10.0 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK M11398.050.0035
- Unicorp Hex Standoffs