Unicorp
Male-Female Thrd Standoff, 3/16" Hex M-F
- Zoro #: G8039675
- Mfr #: 1329-M09-F16-440
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male-Female
- Standoff Material: Stainless Steel
- System of Measurement: Inch
- Hex Width: 3/16 in
- Body Length: 1"
- Thread Size: #4-40
- Item: MaleFemale Thrd Stan
$5.83
Must order in multiples of 10
Subtotal: $58.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Unicorp #1329-M09-F16-440 Specifications
- Zoro #: G8039675
- Mfr #: 1329-M09-F16-440
- Standoff Shape: Hex
- Standoff Gender: Male-Female
- Standoff Material: Stainless Steel
- System of Measurement: Inch
- Hex Width: 3/16 in
- Body Length: 1"
- Thread Size: #4-40
- Item: MaleFemale Thrd Stan
- Outside Dia.: 3/16"
- Country of Origin (subject to change): United States
Description
MaleFemale Thrd Stan
Reviews of Unicorp #1329-M09-F16-440
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNICORP Female Thrd Standoff, 1/4" Hex Standoff P521-M09-F16-440
- UNICORP Female Thrd Standoff, 3/16" Hex Standoff P405-M19-F16-440
- UNICORP Male-Female Thrd Standoff, 3/16" Hex, 2- 1311-M19-F16-256
- UNICORP Male-Female Thrd Standoff, 4.5MM Hex, M2 MMF1341-M06-F16-M2.5
- UNICORP Hex Threaded Standoff, 5/16", 8-32 Thdx0 ESOA-832-16
- UNICORP Hex Threaded Standoff, 5/16", 8-32 Thdx0 EBSOA-832-22
- UNICORP Male-Female Thrd Standoff, 3/16" 4-40 Th 1310-M03-F21-440
- UNICORP Hex Thrd Standoff, 1/4", 6-32 Thdx0.312 ESO-632-10ZI
- UNICORP Hex Thrd Standoff, 1/4", 4-40 Thdx0.125 ESO-6440-4ZI
- NEWPORT FASTENERS Hex Standoff - Male-Female #4-40 x 3/16 x 15/16 Aluminum, Plain Finish , 1000PK 101504HMA
- NEWPORT FASTENERS Hex Standoff - Female-Female #10-32 x 5/16 x 1/2 Aluminum, Plain Finish , 1000PK 310811HFA
- Unicorp Hex Standoffs