Unicorp
Male-Female Thrd Standoff, 4.5MM Hex M-F
- Zoro #: G8020958
- Mfr #: MMF1331-M09-F16-M3
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male-Female
- Standoff Material: Stainless Steel
- System of Measurement: Metric
- Hex Width: 4.5 mm
- Body Length: 20mm
- Thread Size: M3
- Item: MaleFemale Thrd Stan
$6.13
Must order in multiples of 10
Ships from United States
Subtotal: $61.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Unicorp #MMF1331-M09-F16-M3 Specifications
- Zoro #: G8020958
- Mfr #: MMF1331-M09-F16-M3
- Standoff Shape: Hex
- Standoff Gender: Male-Female
- Standoff Material: Stainless Steel
- System of Measurement: Metric
- Hex Width: 4.5 mm
- Body Length: 20mm
- Thread Size: M3
- Item: MaleFemale Thrd Stan
- Outside Dia.: 4.5mm
- Country of Origin (subject to change): United States
Description
MaleFemale Thrd Stan
Reviews of Unicorp #MMF1331-M09-F16-M3
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNICORP Hex Threaded Standoff, 6.4MM, M3 Thdx20M EBSOS-3.5M3-20
- UNICORP Female Thrd Standoff, 1/4" Hex Standoff P513-M12-F21-1032
- UNICORP Male-Female Thrd Standoff, 3/16" 4-40 Th 1303-M03-F21-440
- UNICORP Female Thrd Standoff, 3/16" Hex Standoff P341-M03-F21-256
- UNICORP Female Thrd Standoff, 6MM Hex Standoff M MP1041-M09-F16-M3
- UNICORP Hex Threaded Standoff, 1/4", 4-40 Thdx0. EBSOS-6440-14
- UNICORP Hex Thrd Standoff, 1/4", 6-32 Thdx0.312 ESO-632-10ZI
- UNICORP Hex Thrd Standoff, 1/4", 4-40 Thdx0.125 ESO-6440-4ZI
- UNICORP Male-Female Thrd Standoff, 3/16" 4-40 Th 1310-M03-F21-440
- ZORO SELECT Hex Standoff, SS, #2-56x5/16 L, Pk10 HST203-256-SS
- UNICORP Hex Threaded Standoff, 5/16", 8-32 Thdx0 EBSO-832-30ZI
- Unicorp Hex Standoffs