Unicorp
Hex Standoff, M5 Thrd Sz, Steel Zinc Plated, 10.0 mm Hex W
Mfr # MMX1702-M12-F21-M5
Zoro # G7993143
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M5
- Standoff Material Steel
- Standoff Finish Zinc Plated
- Body Length 3.5 mm
Explore More Products
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-12ZI
- UNICORP Hex Standoff, #6-32 Thrd Sz, Stainless Steel Passivated, 1/4" Hex W EBSOS-632-10
- UNICORP Hex Standoff, #4-40 Thrd Sz, 3 in L, Brass Zinc Plated, 3/16" Hex W P469-M03-F21-440
- UNICORP Hex Standoff, #4-40 Thrd Sz, Aluminum 1/4" Hex W ESOA-6440-24
- ZORO SELECT Hex Standoff, M5-0.8 Thrd Sz, 45 mm L, 10.0 mm Thrd L Steel Zinc Plated, 8.0 mm Hex W, 100 PK M11398.050.0035
- NEWPORT FASTENERS Hex Standoff, #8-32 Thrd Sz, 3/4 in L, Stainless Steel Plain, 3/8" Hex W 371208HF303
- FASCOMP Hex Standoff, M3-0.5 Thrd Sz, 11 mm L, Aluminum Plain, 6.0 mm Hex W FM2146-3005-A
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/8 in L, Stainless Steel Plain, 3/8" Hex W 370611HF303
- USA INDUSTRIALS Hex Standoff, 1/4"-20 Thrd Sz, 3/16 in L, 1/2 in Thrd L Brass Zinc Plated, 1/2" Hex W ZSNDF-174
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/2 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK CRR042488GR
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK 36632MF050
- Unicorp Hex Standoffs