Unicorp
Male-Male Thrd Standoff, 3/16" Hex M-M S
- Zoro #: G8023907
- Mfr #: MM1317-M06-F16-440
Hover or click to zoom Tap to zoom
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male-Male
- Standoff Material: Aluminum
- System of Measurement: Inch
- Hex Width: 3/16 in
- Body Length: 3/8"
- Thread Size: #4-40
- Item: MaleMale Thrd Stando
$5.82
Must order in multiples of 10
Subtotal: $58.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Unicorp
- MFR #MM1317-M06-F16-440
- Zoro #G8023907
- Country of OriginUnited States
- Category Hex Standoffs
Dimensions
Hex Width | 3/16 in |
Body Length | 3/8" |
Thread Size | #4-40 |
Details
Standoff Shape | Hex |
Standoff Gender | Male-Male |
Standoff Material | Aluminum |
System of Measurement | Inch |
Item | MaleMale Thrd Stando |
Outside Dia. | 3/16" |
Description
MaleMale Thrd Stando
Reviews of Unicorp #MM1317-M06-F16-440
Explore more
- UNICORP Male-Male Thrd Standoff, 8MM Hex M-M Sta MMX1607-M12-F21-M5
- UNICORP Hex Thrd Standoff, 7.9MM Hole Standoff M ESOS-M5-12
- UNICORP Male-Female Thrd Standoff, 1/4" Hex, 6-3 1427-M12-F21-632
- UNICORP Male-Female Thrd Standoff, 6MM Hex M-F S MMF1817-M06-F16-M4
- UNICORP Hex Threaded Standoff, 1/4", 4-40 Thdx0. EBSO-6440-16ZI
- UNICORP Male-Female Thrd Standoff, 3/16" Hex, 4- 1321-M12-F21-440
- UNICORP Hex Thrd Standoff, 1/4" Hole Standoff 4- ESOS-6440-8
- UNICORP Male-Female Thrd Standoff, 4.5MM Hex M-F MMF1325-M09-F16-M3
- UNICORP Male-Female Thrd Standoff, 1/4" Hex M-F 1447-M06-F16-440
- FASCOMP M/F Standoff, 6M HexX10M, M4X07 FM2145-4007-SS
- ZORO SELECT 4-40X1/2 #3/16 HEX FEMALE STANDOFF STAINLESS STEEL 100804HF303
- Unicorp Hex Standoffs