Unicorp
Male-Male Thrd Standoff, 6MM Hex, M3 Thd
- Zoro #: G8031467
- Mfr #: MMX1535-M12-F21-M3
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Standoff Shape: Hex
- Standoff Gender: Male-Male
- Standoff Material: Steel
- Standoff Finish: Zinc Plated
- System of Measurement: Metric
- Hex Width: 6mm
- Body Length: 20mm
- Thread Size: M3
$5.83
Must order in multiples of 10
Ships from United States
Subtotal: $58.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Unicorp #MMX1535-M12-F21-M3 Specifications
- Zoro #: G8031467
- Mfr #: MMX1535-M12-F21-M3
- Standoff Shape: Hex
- Standoff Gender: Male-Male
- Standoff Material: Steel
- Standoff Finish: Zinc Plated
- System of Measurement: Metric
- Hex Width: 6mm
- Body Length: 20mm
- Thread Size: M3
- Item: MaleMale Thrd Stando
- Country of Origin (subject to change): United States
Description
MaleMale Thrd Stando
Reviews of Unicorp #MMX1535-M12-F21-M3
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNICORP Hex Threaded Standoff, 5/16", 10-32 Thdx EBSOA-1032-24
- UNICORP Female Thrd Standoff, 6MM Hex Standoff M MP1043-M19-F16-M3
- UNICORP Male-Female Thrd Standoff, 4.5MM Hex M-F MMF1305-M06-F16-M2.5
- UNICORP Hex Threaded Standoff, 1/4", 6-32 Thdx0. EBSOS-632-10
- UNICORP Female Thrd Standoff, 6MM Hex Standoff M MP1029-M06-F16-M3
- UNICORP Male-Male Thrd Standoff, 6MM Hex M-M Sta MMX1507-M06-F16-M4
- UNICORP Male-Female Thrd Standoff, 3/16" 4-40 Th 1310-M03-F21-440
- UNICORP Hex Thrd Standoff, 1/4", 6-32 Thdx0.312 ESO-632-10ZI
- UNICORP Hex Thrd Standoff, 1/4", 4-40 Thdx0.125 ESO-6440-4ZI
- NEWPORT FASTENERS 3/8" OD Hex Standoffs /10-32x5/8"/Aluminum/Outer Dia.: 3/8"/Thread Size: 10-32/Length: 5/8" , 1000PK 957038
- ZORO SELECT 8-32X9/16 #1/4 HEX FEMALE STANDOFF STAINLESS STEEL 140908HF303
- Unicorp Hex Standoffs