Unicorp
Hex Standoff, M4 Thrd Sz, Aluminum 8.0 mm Hex W
Mfr # MMX1615-M06-F16-M4
Zoro # G7995137
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standoff Gender Male
- Thread Size M4
- Standoff Material Aluminum
- Body Length 10.0 mm
- Outside Diameter 8 mm
Explore More Products
- UNICORP Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 4.8 mm Hex W EBSO-M3-12ZI
- UNICORP Hex Standoff, #6-32 Thrd Sz, Steel Zinc Plated, 5/16" Hex W EBSO-8632-34ZI
- UNICORP Hex Standoff, #2-56 Thrd Sz, 2-1/4 in L, Brass Zinc Plated, 3/16" Hex W P421-M03-F21-256
- UNICORP Hex Standoff, #6-32 Thrd Sz, Steel Zinc Plated, 1/4" Hex W ESO-632-8ZI
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 2 in L, Stainless Steel Plain, 1/4" Hex W FC2128-632-SS
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK CRL060603GR
- NEWPORT FASTENERS Hex Standoff, #4-40 Thrd Sz, Stainless Steel Plain, 3/16" Hex W, 440 PK 4509-440-SS
- FASCOMP Hex Standoff, #4-40; #6-32 Thrd Sz, 3/16 in; 1/4 in Thrd L Stainless Steel Plain, 1/4" Hex W FC4727-SS
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 1/2 in L, 1/4 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK 36632MF050
- ZORO SELECT Hex Standoff, #4-40 Thrd Sz, 7/16 in L, 7/16 in Thrd L 18-8 Stainless Steel Plain, 3/16" Hex W HST205-440-SS
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 1-1/2 in L, 1/2 in Thrd L Aluminum Plain, 5/16" Hex W, 10 PK CRR052403GR
- Unicorp Hex Standoffs