Unicorp
Plain Knurled Thumb Screw, 5/16" Rnd, 4-
- Zoro #: G8007913
- Mfr #: THS3004-M07-F16-440
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Head Type: Knurled
- Thread Size: #4-40
- Material: Stainless Steel
- Finish: Plain
- Length: 1/2"
- System of Measurement: Inch
- Item: Plain Knurled Thumb S
$5.83
Must order in multiples of 10
Subtotal: $58.30
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Unicorp #THS3004-M07-F16-440 Specifications
- Zoro #: G8007913
- Mfr #: THS3004-M07-F16-440
- Head Type: Knurled
- Thread Size: #4-40
- Material: Stainless Steel
- Finish: Plain
- Length: 1/2"
- System of Measurement: Inch
- Item: Plain Knurled Thumb S
- Country of Origin (subject to change): United States
Description
Plain Knurled Thumb S
Reviews of Unicorp #THS3004-M07-F16-440
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- UNICORP Plain Knurled Thumb Screw, 1/2" Rnd 1/4- THS3056-M01-F21-0420
- UNICORP Washer-Faced Knurled Thumb Screw, 3/8" R THS1004-M01-F21-440
- UNICORP Plain Knurled Thumb Screw, 11MM, Rnd, M5 MTHS3038-M07-F16-M5
- UNICORP Plain Knurled Thumb Screw, 10MM Rnd M4 T MTHS3018-M07-F16-M4 L9MM
- UNICORP Plain Knurled Thumb Screw, 7/16" Rnd, 10 THS3042-M07-F16-1032
- UNICORP Plain Knurled Thumb Screw, 1/2" Rnd 1/4- THS3056-M04-F16-0420
- UNICORP Plain Knurled Thumb Screw, 5/16" Rnd 4-4 THS3004-M01-F21-440
- ZORO SELECT U Drive Screw, 1/8" L, 7/64" Dia, pk 1000 UDI0-300180-1000P
- ZORO SELECT Wing Screw, Iron, 1/4-20 x 1-1/2", pk 25 1-CDP-02-M7-
- UNICORP Washer-Faced Knurled Thumb Screw, 3/8" R THS1004-M04-F16-440
- ZORO SELECT U Drive Screw, 1/2" L, 1/8" Dia, pk 1000 UDI0-500500-1000P
- Unicorp Thumb Screws