Unicorp
Thumb Screw, #10-32 Thread Size, Round, Plain Stainless Steel
Mfr # THS3042-M07-F16-1032
Zoro # G8012348
Sold in multiples of 10 for $55.50
$55.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Head Shape Round
- Material Stainless Steel
- Finish Plain
- Head Material Stainless Steel
Explore More Products
- UNICORP Thumb Screw, #8-32 Thread Size, Round Washer, Aluminum THS1056-M04-F16-832
- UNICORP Thumb Screw, M5 Thread Size, Round, Plain Stainless Steel MTHS3036-M07-F16-M5
- UNICORP Thumb Screw, #4-40 Thread Size, Round, Plain Brass THS3002-M01-F07-440
- UNICORP Thumb Screw, #6-32 Thread Size, Round, Plain Brass THS3007-M01-F21-632
- ZORO SELECT Thumb Screw, 5/16"-24 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 1/4 in Lg Z1083
- MORTON Thumb Screw, #8-32 Thread Size, Machined Finish Brass, 5/16" Head Ht 5184
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 11/16 in Head Ht, 1 in Lg Z2130
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 13/16 in Lg Z2315
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 3/4 in Lg, 5 PK WFTSSS20
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.48 to 0.52 in Head Ht, 1 1/2 in Lg TSI0250150P0-025P
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht WS6X06020-001P1
- Unicorp Thumb Screws