Unicorp
Thumb Screw, #6-32 Thread Size, Round Washer, Zinc Plated Steel
Mfr # THS1013-M10-F21-632
Zoro # G8006818
Sold in multiples of 10 for $58.50
$58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #6-32
- Head Shape Round Washer
- Material Steel
- Finish Zinc Plated
- Head Material Steel
Explore More Products
- UNICORP Thumb Screw, #8-32 Thread Size, Round Washer, Aluminum THS1056-M04-F16-832
- UNICORP Thumb Screw, #4-40 Thread Size, Round Washer, Nickel Plated Brass THS1003-M01-F07-440
- UNICORP Thumb Screw, #8-32 Thread Size, Round, Plain Brass THS3025-M01-F07-832
- UNICORP Thumb Screw, 1/4"-20 Thread Size, Round, Plain Stainless Steel THS3053-M07-F16-0420
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 1/2 in Lg, 10 PK 092520050T
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/8 in Lg Z2364
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain Nylon, 13/40 in Head Ht, 1/2 in Lg, 10 PK 091024050T
- ZORO SELECT U-Drive Screw, #6 Thread Size, Plain 300 Stainless Steel, 97/1000 Head Ht, 1/4 in Lg, 100 PK DSS-0604-100
- MIDWEST FASTENER Thumb Screw, 5/16"-18 Thread Size, Spade, Stainless Steel, 1-1/2 in Lg, 5 PK 31712
- MORTON Thumb Screw, 1/4"-20 Thread Size, Stainless Steel, 1/4" Head Ht KK-2537SS
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 3/4 in Lg Z1071SS
- Unicorp Thumb Screws