- Home
- /
- Electronics
- /
- Audio
- /
- Two Way Radios & Accessories
- /
- Two Way Radio Accessories
- /
- Handheld Scanner, Analog, 500 Channels
Uniden
Handheld Scanner, Analog, 500 Channels
- Zoro #: G5190166
- Mfr #: BC125AT
Tap to zoom
Hover or click to zoom
$143.99
5% off
$136.79
- Item: Handheld Police Scanner
- Height: 7 in
- Includes: Belt Clip, Batteries, USB Cable
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $136.79
Uniden #BC125AT Specifications
- Zoro #: G5190166
- Mfr #: BC125AT
- Item: Handheld Police Scanner
- Height: 7 in
- Includes: Belt Clip, Batteries, USB Cable
- Reception Type: Analog
- Display Type: Orange Backlit LCD Display
- Number of Channels: 500
- Power Source: USB Cable or (2)AA Batteries
- Frequency: 108 to 174 MHz, 25 to 54 MHz, 406 to 512 MHz
- Trunking System: No
- Width: 4 in
- Length: 2 in
- Length (Straight Wireway): 2 in
- Product Type: Handheld Police Scanner
- Country of Origin (subject to change): Viet Nam
Description
Handheld Police Scanner, Reception Type Analog, Number of Channels 500, Trunking System No, Display Type Orange Backlit LCD Display, Frequency 108 to 174 MHz, 25 to 54 MHz, 406 to 512 MHz, Power Source USB Cable or (2)AA Batteries, Length 2 in, Width 4 in, Height 7 in, Includes Batteries, Belt Clip, USB Cable
Reviews of Uniden #BC125AT
Explore more
- UNIDEN Uniden MHS75 HH VHF w/Li-Ion Battery DC Charger Only MHS75
- UNIDEN Uniden BRVG0968001 Squelch Potentiometer for BC340CRS BRVG0968001
- UNIDEN Uniden PRO501TK CB 40 Channel CB Radio with Magnet Mount Antenna PRO501TK
- UNIDEN Uniden BSPG0453001 BCD396T Internal Replacement Speaker BSPG0453001
- UNIDEN Uniden BCKVOY Belt Clip for BCD396XT & Atlantis250 BCKVOY
- OTTO ONE WIRE D EARBUD W/ INLINE MIC/PTT E1-ET2CS131
- FIRESTIK Firestik KW464A8A-B Four Foot Single Mirror Mount Cb Antenna Kit Black KW464A8A-B
- MOTOROLA Belt Clip, Type Radio Belt Clip, Plastic AAM18X501 CLIP-27
- MOTOROLA Audio, Connector PMLN8125A
- Uniden Two Way Radio Accessories